Abbotsford

KLEIN TOOLS 3146 Lineman's Wrench Lineman's Wrenches 5/8 in, 13 in L

Price $190.28 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:3146

Description

Forged from special bar steel and heat-treated for long life. h end has two different size openings. Hole is provided at larger end for turning-in standard pole steps. Wrench is suited for use on the heavy three-bolt guy clamps on which clearance is limited.


Forged from special bar steel and heat-treated for long life

Each end has two different size openings

Small end has 5/8-Inch and 13/16-Inch openings large end features 29/32-Inch and 1-3/32-Inch openings

Hole is provided at larger end for turning-in standard pole steps

Wrench is suited for use on the heavy three-bolt guy clamps on which clearance is limited

Dark blue painted finish

Specifications

Brand Name Klein Tools Item Name Lineman's Wrench
Type Lineman's Wrenches Jaw Capacity 5/8 in
Material Forged Special Bar Steel Measuring System SAE
Open End Thickness 29/32 x 5/8 in Open End Width 1-3/32 x 13/16 in
Length 13 in Color Dark Blue
Finish Painted Weight 1.9 lb
Standards NEMA Rated Application Designed for use on 5/8 in Heavy Three Bolt Guy Clamps where Clearance is Limited
UPC 092644680007

Packages

1 - UNIT - 1