Abbotsford
KLN68245

KLEIN TOOLS 68245 Box Wrench Set Ratcheting Offset Box Wrenches

Price $165.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68245

Description

Set of the offset reversible ratchet box wrenches in heavy plastic roll-up pouch. Two grommet holes for hanging. Both ends are offset 25° for more convenient use in confined spaces and on long studs. Different size at each end. Laminated construction for greater strength. Reverse ratcheting action by simply turning wrench over. Chrome-plated finish for rust resistance.


Set of offset reversible ratchet box wrenches in heavy plastic roll-up pouch

Two grommet holes for hanging

Both ends are offset 25-degrees for more convenient use in confined spaces and on long studs, with different size at each end

Specifications

Brand Name Klein Tools Item Name Box Wrench Set
Type Ratcheting Offset Box Wrenches Weight 1.570 lb
Includes 1/4 x 5/16 in, 3/8 x 7/16 in, 1/2 x 9/16 in, 5/8 x 11/16 in, 3/4 x 7/8 in Fully Reversible Ratcheting Offset Box Wrench Application Reverse ratcheting action by simply turning wrench over
UPC 092644682452

Packages

1 - UNIT - 1