Abbotsford
KLNSHBKIT

KLEIN TOOLS SHBKIT GRIP-IT STRAP WRENCH KIT 2-PC

Price $45.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:SHBKIT
Documents Documents

Description

From Klein Tools, the Grip-It™ Strap Wrench is completely adjustable to work in the tightest quarters. Solidly constructed of urethane-covered, high-strength belting attached to a lightweight I-beam handle. The patented, cam-action design permits uniform, high-torque application. The Grip-It™ Strap Wrench is made to resist scratching, damaging or deforming polished pipe and fittings, plastic pipe and fittings, oil and water filters, glass pipe, PVC conduit, and polished shafts. Also works on alternator belts, flywheels, and propeller assemblies. Grip-It™ Strap Wrenches are also available in 18-Inch length (Cat. No. S18HB)


6-Inch Strap Wrench adjusts from 1-1/2 to 4-Inch capacity and 12-Inch Strap Wrench adjusts from 1-1/2 to 5-Inch capacity

Specifications

Brand Name Klein Tools Sub Brand Grip-It®
Item Name Strap Wrench Kit Type 2-Piece
Overall Length 12 in Handle Size 12 in L
Strap Finish/Color Orange Handle Material Die-Cast Aluminum
Weight 1.1 lb Application Conduit,Fittings,More,Oil And Water Filters,Pipes
UPC 092644693878

Packages

1 - UNIT - 1