Abbotsford
KLN68500

KLEIN TOOLS 68500 Combination Wrench Set 7 Pieces 7 - 15 mm

Price $115.21 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:68500

Description

Includes pouch with marked pockets for each wrench. Open ends offset at 15° angle for confined working areas. 15° angle offset of box ends provides clearance over obstructions. Forged from highest quality alloy-steel. Corrosion resistant and nickel chrome plated. Set includes: 68507, 68509, 68510, 68511, 68513, 68514 and 68515.


Set contains: 68507, 68509, 68510, 68511, 68513, 68514 and 68515

Specifications

Brand Name Klein Tools Item Name Combination Wrench Set
Type Combination Wrench Sets Number of Pieces 7
Material Forged Alloy Steel Size Range 7 - 15 mm
Finish Nickel Chrome Plated Includes 68507 7 mm, 68509 9 mm, 68510 10 mm, 68511 11 mm, 68513 13 mm, 68514 14 mm, 68515 15 mm 12-Point Combination Wrenches and Pouch
Application For Turning Fasteners UPC 092644685002

Packages

1 - UNIT - 1