Abbotsford
MIL49570030

MILWAUKEE 49-57-0030 Arbour STEEL HAWG cutter threaded 3/4"

Price $192.36 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-57-0030

Description

Steel Hawg Arbor with 3/4 inch shank for use in Milwaukee Magnetic Drill Motor 4262-1. This Arbor adapts Threaded Steel Hawg Cutters to a 3/4 inch chucked Motor. For best cutting results use Hawg Wash cutting fluid to keep cutting surface cool and lubricated. Hawg Wash fluid is available in 16 ounce bottles (49-32-0081). One bottle makes one gallon of lubricating solution. Order oil hose(43-75-0010) and hand pump (44-46-0090) separately for distributing cutting fluid during drilling.


Arbor assembly for threaded shank STEEL HAWG™ Cutters

Consists of arbor, oil hose and hand pump

Metric thread size M18 x 1.5

Use in Milwaukee magnetic drill motor 4262-1

Specifications

Brand Name Milwaukee Sub Brand STEEL HAWG™
Material Steel Diameter 0.75 in
Color/Finish Black UPC 045242201105

Packages

1 - UNIT - 1