Abbotsford
MIL48205497

MILWAUKEE 48-20-5497 SDS Drift Pin

Price $18.50 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-20-5497

Description

Use with SDS-MAX and spline one piece core bits to remove centering bit (48-20-5495).


Carbide tipped

Use with SDS-Max

Use to remove centering bit (48-20-5495)

Use to prevent walking

Specifications

Brand Name Milwaukee Sub Brand SDS
Item Name Drift Pin Material Steel
Finish Metallics For Use With SDS-MAX and Spline One Piece Core Bits
Application For Removing Centering Bit UPC 045242315826

Packages

1 - UNIT - 1