Abbotsford
MIL48892800

MILWAUKEE 48-89-2800 Thunderbolt® Drill Bit Set 1/16 - 1/2 in 14-Piece, Heavy Duty

Price $33.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-2800

Description

THUNDERBOLT® Black oxide drill bit set. Includes: 1/16, 5/64, 3/32, 7/64, two 1/8,9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 1/2 inch.


135° Split Point Tip for precision starts and faster holes

Thicker core resists breaking

Black Oxide coating for corrosion resistance

Parabolic flute form clears chips fast

3-FLAT SECURE-GRIP™ prevents bit from slipping in chuck

Designed for use with Drill Drivers

Ideal for Metal, Wood, & Plastics

Customizable accessory case is designed for use in PACKOUT™

Specifications

Brand Name Milwaukee Sub Brand Thunderbolt®
Item Name Drill Bit Set Type 14-Piece, Heavy Duty
Size Range 1/16 - 1/2 in Material Steel
Finish Black Oxide Includes 1/16 in, 5/64 in, 3/32 in, 7/64 in, (2) 1/8 in, 9/64 in, 5/32 in, 3/16 in, 7/32 in, 1/4 in, 5/16 in, 3/8 in, 1/2 in Drill Bits
Application For Drilling in Wood, Metal and Plastic UPC 045242167227

Packages

1 - UNIT - 1