Abbotsford
MIL48892332

MILWAUKEE 48-89-2332 Red-Helix™ Drill Bit Set 1/16 - 1/2 in

Price $219.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-2332

Description

The MILWAUKEE® RED HELIX™ 29PC Cobalt Drill Bit Set is engineered for extreme durability and long life in hard metal applications. The QUAD EDGE™ tip delivers a precision start and features four cutting edges to create smaller chips for faster material removal and less heat leading to improved performance. Designed with a VARIABLE HELIX™ flute that begins with an aggressive 35° helical angle and ends at 15° for rapid chip removal. The bit also features an internal thicker tapered web that greatly increases strength, reducing premature breakage. Ideal for various tough metal applications including but not limited to Stainless Steel, Cast Iron, and Thick Metal. MILWAUKEE® RED HELIX™ Cobalt Drill Bits provide up to 15X life vs. black oxide drill bits. The set is organized in a customizable accessory case designed for use in PACKOUT™.


RED HELIX™ Technology combines QUAD EDGE™ Tip, VARIABLE HELIX™ Flute, and thicker tapered web

QUAD EDGE Tip™ Stays Sharper Longer

VARIABLE HELIX™ flute designed for rapid chip removal

Thicker tapered web design increases bit strength

Cobalt for 15X Life vs. Black Oxide Drill Bits

3-FLAT SECURE-GRIP™ prevents bit from slipping in chuck

Designed for use with Drill Drivers

Ideal for use in Hard Metals such as stainless steel, cast iron & black pipe as well as wood & plastics

Laser etched size for easy identification

Customizable accessory case is designed for use in PACKOUT™

Specifications

Brand Name Milwaukee Sub Brand Red-Helix™
Item Name Drill Bit Set Size Range 1/16 - 1/2 in
Material Steel Includes (1) 48-89-2301 1/16 in, (1) 48-89-2302 5/64 in, (1) 48-89-2303 3/32 in, (1) 48-89-2304 7/64 in, (1) 48-89-2305 1/8 in, (1) 48-89-2306 9/64 in, (1) 48-89-2307 5/32 in, (1) 48-89-2308 11/64 in, (1) 48-89-2309 3/16 in, (1) 48-89-2310 13/64 in, (1) 48-89-2311 7/32 in, (1) 48-89-2312 15/64 in, (1) 48-89-2313 1/4 in, (1) 48-89-2314 17/64 in, (1) 48-89-2315 9/32 in, (1) 48-89-2316 19/64 in, (1) 48-89-2317 5/16 in, (1) 48-89-2318 21/64 in, (1) 48-89-2319 11/32 in, (1) 48-89-2320 23/64 in, (1) 48-89-2321 3/8 in, (1) 48-89-2322 25/64 in, (1) 48-89-2324 27/64 in, (1) 48-89-2325 7/16 in, (1) 48-89-2327 15/32 in, (1) 48-89-2329 1/2 in Cobalt Red Helix 135° Split Point Drill Bits
Application Twist Drilling UPC 045242188475

Packages

1 - UNIT - 1