Abbotsford
MIL48892305

MILWAUKEE 48-89-2305 Bit THUNDERBOLT drill cobalt 1/8"

Price $4.07 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-89-2305

Description

Milwaukee® Thunderbolt® Cobalt drill bits are designed for extreme durability and long life in specialty applications. The Thunderbolt web features a thicker core than a standard drill bit to provide ultimate strength and protect against side-load breakage. A specially designed parabolic flute form clears chips and debris fast to keep the bit cool. The 135° split point tip delivers a precision start and prevents walking for fast, accurate holes. Effective for drilling on curved surfaces, Milwaukee Thunderbolt Cobalt bits require less effort to drill through stainless steel, high alloy steel and cast iron, and are highly recommended for use with portable drills.


135° split point for precision start no walking

RED HELIX™ Design for Rapid Chip Removal™

Up to 10X Life vs. Black Oxide

Secure Grip™ - Prevents bit from slipping in chuck

3-Flat Secure-Grip™ helps keep the bit fixed within the the chuck

Designed for Hard Metals, PVC and Wood

Specifications

Brand Name Milwaukee Sub Brand Red-Helix™, Thunderbolt®
Item Name Jobber Length Drill Bit Type Specialty
Size 1/8 in Shank Type Round
Shank Size 1/8 in Cutting Direction Right/Clockwise
Point Type Split Material Cobalt
Series Milwaukee® Cobalt RED HELIX™ Drill Bits Flute Length 1.65 in
Point Angle 135° Diameter 1/8 in
Overall Length 4.62 in UPC 045242188208

Packages

1 - UNIT - 1