Abbotsford
MIL48255543

MILWAUKEE 48-25-5543 SWITCHBLADE™ Replacement Blade 2-1/4" (3 PK)

Price $18.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-25-5543

Description

Designed for heavy duty professional use, the SwitchBladeâ„¢ 3 replacement blades maximizes productivity by eliminating downtime and the cost to resharpen. The replacement blades are made with hardened steel to increase bit life. The size is engraved on each blade.


Replacement blades made with hardened steel increases bit life

Size engraved on each blade

Eliminates downtime and sharpening costs to provide excellent productivity

Hardened steel construction for a extended bit life by 3x

Designed for drilling holes in all types of wood for pipe, vents, gas lines, and bulk wire routing

Specifications

Brand Name Milwaukee Tool Sub Brand SWITCHBLADE™
UPC 045242313877

Packages

1 - UNIT - 1