Abbotsford
KLN651MQS

KLEIN TOOLS 651MQS QUAD-4 SOCKET, METRIC, 3-1/2", 2-PC

Price $32.34 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:651MQS

Description

The Quad-4 impact flip socket increases socket efficiency by combining four metric hex sizes in one color-coded socket. Access 7mm and 10mm hex sizes, then flip to use 8mm and 12mm. Spring-loaded action enables hands-free size changes by applying pressure to compress the smaller socket, while its cold forged steel construction ensures durability for high torque impact applications.


Quad-4 deep well heavy-duty impact flip socket contains four metric hex sizes (7mm, 8mm, 10mm, 12mm) combined into one color-coded socket

Specifications

Item Name Quad-4 Heavy-Duty Impact Flip Socket, Metric, 3-1/2-Inch Shaft, 2-Piece Type Impact Socket
Socket Size 7 mm, 8 mm, 10 mm, 12 mm Drive Size 1/4 inch
Overall Length 1.7 cm Material Steel
Finish Manganese Phosphate Application Driving and Fastening
UPC 092644380150

Packages

1 - UNIT - 1