Abbotsford
MIL49660935

MILWAUKEE 49-66-0935 SHOCKWAVE™ 2-9/16" Magnetic Nutdriver 3/8" (250 Pk)

Price $952.98 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-66-0935

Description

The MILWAUKEE® SHOCKWAVE™ Impact Duty™ Magnetic Nut Drivers are engineered for extreme durability and up to 10x life. Made from proprietary steel and heat-treated to control hardness, the SHOCKWAVE™ Impact Duty™ Magnetic Nut Drivers feature a powerful magnet allowing for a secure grip and unyielding bit engagement. The bits feature color-coded rings for quick and easy size identification and a chamfered edge to allow for fastening in tight spaces. Broadly targeting cordless users, the SHOCKWAVE™ Impact Duty™ accessory line is not only ideal for heavy-duty impact applications, but delivers a full system solution for all the user's drilling and fastening needs.


Custom Alloy76™ Steel is engineered to extend life

Strong magnetic tip for fastener retention

Color-coded band for easy size identification

Provides up to 30X life

Designed for heavy-duty impact applications

Designed for use with Impact Drivers and Drill Drivers

Specifications

Brand Name Milwaukee Tool Sub Brand SHOCKWAVE™
Material Proprietary Steel Drive Size 1/4 in
UPC 045242331857

Packages

1 - UNIT - 1