
KLEIN TOOLS PH162 Power Bit Phillips #1 1/4 in 1/4" Hex
Description
Precision machined to ensure consistent fit. Impact rated. Custom heat treated for long life. Pack of 2.
Specifications
Brand Name | Klein Tools | Item Name | Power Bit |
Type | Heat Treated | Material | Steel |
Tip Size | #1 | Drive Size | 1/4 in |
Point Type | Phillips | Shank Type | 1/4 in |
Dimensions | 152.4 mm L | Application | Custom heat treated for long life. |
UPC | 092644327223 |
Packages
1 - UNIT - 1 |