Abbotsford
KLNBAT207T2

KLEIN TOOLS BAT207T2 Battery-Operated Crimper, D3 Groove, 2 Ah

Price $3,959.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BAT207T2
Documents Documents

Description

Klein's battery-operated cable crimper is engineered to make linemen's work more efficient by reducing the time and effort needed on the job. Crimps up to 600 MCM copper, 350 MCM aluminum and 477 ACSR cable. 7-ton hydraulic force crimps a larger capacity faster than similar models on the market. Compatible with industry standard W-style dies. Powered by DeWALT 20V lithium-ion batteries. Includes cutting jaw, two 2 Ah batteries, charger and bag.


Crimps up to 600 MCM copper, 350 MCM aluminum and 477 ACSR cable

Includes tool, D3 groove head, two 2 Ah batteries, charger and bag

7-ton hydraulic force crimps a larger capacity faster than similar models on the market

Green light indicator confirms good crimp has been made

Specifications

Brand Name Klein Tools Item Name Battery Operated Crimper
Type D3 Groove Crimping Force 7 t
Voltage Rating 20 V Battery Type Lithium-Ion
Battery Capacity 2 Ah Tool Length 26 in
For Use With Industry Standard W-Style Dies Includes Cutting Jaw, (2) 2 Ah Batteries, Charger and Bag
Standards California Proposition 65 Warning Application Crimps up to 600 MCM Copper, 350 MCM Aluminum and 477 ACSR Cable
UPC 092644630095

Packages

1 - UNIT - 1