Abbotsford
KLNBAT20716

KLEIN TOOLS BAT20-716 7/16-Inch Impact Wrench, Tool Only

Price $569.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:BAT20-716
Documents Documents

Description

For professional impact fastening and drilling applications. With up to 500 foot pounds of max torque, the impact wrench is great for drilling using auger bits and driving fasteners into wood, metal and concrete. It features a variable speed trigger and 7/16-Inch quick release chuck.


Up to 500 foot-pounds of max torque

Impact-rated for driving fasteners into wood, metal and concrete

7/16-Inch (1.1 cm) quick-release chuck

0 -1900 RPM variable speed trigger for better control

Brushless DC motor

Powered by DeWALT 20V lithium-ion batteries

Specifications

Brand Name Klein Tools Item Name Impact Wrench
Type Battery Operated, Quick Release Drive Size 7/16 in
Maximum Torque Rating 500 ft-lb Battery Type Lithium-Ion
Handle Type Pistol Grip Tool Length 11 in
Application For Professional Impact Fastening and Drilling Applications UPC 092644290138

Packages

1 - UNIT - 1