Abbotsford
MIL49162415

MILWAUKEE 49-16-2415 5/8" ProPEX® Expander Head w/ RAPID SEAL™

Price $124.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:49-16-2415

Description

The MILWAUKEE® 5/8" ProPEX® Expander Heads with RAPID SEAL™ are precision engineered for accurate expansions and auto-rotating compatibility. Milwaukee designed the RAPID SEAL™ expansion head segments to deliver up to 65% faster sealing of connections as temperatures decrease, ultimately providing the fastest times to begin a pressure test. Made from high strength steel, the chrome-plated segments, and black oxide ring combine durability and weather resistance. Optimized for use with M12 FUEL™ ProPEX® Expander, heads are compatible with Milwaukee M12™ and M18™ Expanders except for the M18™ FORCE LOGIC™ ProPEX® Expansion Tool. Size markings on the ring and collar surface provide easy recognition at any orientation.


Milwaukee Auto-Rotate Compatibility

Backward Compatibility fits most Uponor Cordless Tools

Chrome Plated for Weather and Corrosion Resistance

RAPID SEAL™ For Consistently Fast Sealing as Temperatures Decrease

Chrome plating for weather and corrosion resistance

Easy size recognition on rings & collar surface

Precision engineered for accurate expansions

Includes: (1) 5/8" ProPEX® Expander Head w/ RAPID SEAL™

Product Weight: .49 Lb.

Specifications

Brand Name Milwaukee Sub Brand ProPEX®
Type Fused Application For Stainless Steel Blade For Burr-Free Cuts, Slices Through 2 IN PVC In As Fast As 3 Seconds, Offset Blade - Cuts PVC/PEX In-Wall, In-Ground, Or Close To Wall
UPC 045242587117

Packages

1 - UNIT - 1