Abbotsford
KLN53016

KLEIN TOOLS 53016 25-Foot Auto-Feed Drum Auger

Price $80.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:53016
Documents Documents

Description

Klein Tools 25-Foot Auto-Feed Drum Auger features a tri-roller automated payout and hybrid drill compatibility. The folding handle locks securely for manual operation then folds for drill use and compact storage. The twist collar provides control between payout and retract modes, while the fixed mode keeps the coil firmly locked in place. Built for professional plumbers demanding efficiency and reliability in drain snake applications.


Auto feed tri-roller system provides smooth automated payout and retraction, keeping hands clean without needing to touch the coil during use

Hybrid operation enables manual control for precise tasks and drill chuck compatibility for added power on tougher clogs

Dual-locking folding handle stays secure during manual operation and folds into drum for drill clearance and storage

Twist collar control enables easy switching between payout and retract modes, while fixed mode keeps coil locked in place

Low-profile, 1/4-Inch coil designed to navigate shower drains, tubs, and sink drains

Heavy-duty drum construction withstands demanding job environments while delivering professional plumbing results

Specifications

Brand Name Klein Tools Item Name 25-Foot Auto-Feed Drum Auger
Material Steel Coil, Nylon Drum Type Auto-Feed Drum Auger
Dimensions 12.34 inch (L) x 6.81 inch (W) x 6.81 inch (H) Application Cleaning Drains
UPC 092644530166

Packages

1 - UNIT - 1