Description
Tamper plate are made from forged high grade steel. Use with 48-62-2097, 48-62-3065 or 48-62-4092 tamper shanks.
Specifications
| Brand Name | Milwaukee | Item Name | Tamper Plate |
| Size | 3/4 in Hex | Material | High Grade Steel |
| Color | Silver | Finish | Silver |
| Dimensions | 5 x 5 in | For Use With | 48-62-2097, 48-62-3065, 48-62-4092 SDS Max Shank |
| Standards | California Proposition 65 Compliant | Application | For Concrete, Masonry |
| UPC | 045242153350 |
Packages
| 1 - UNIT - 1 |