Abbotsford
KLN5102S

KLEIN TOOLS 5102S Tool Bag Shoulder Strap Kit Brown

Price $60.29 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5102S
Documents Documents

Description

Adjustable leather shoulder strap for Cat. Nos. 5102 and 5105 series canvas tool bags. Complete kit contains leather strap with pad and snap hooks, rings and fasteners for attaching rings to bags.


Adjustable leather shoulder strap for Cat. Nos. 5102 and 5105 series canvas tool bags

Complete kit contains leather strap with pad and snap hooks, rings and fasteners for attaching rings to bags

Helps balance carrying load when traveling between jobsites

U.S.-made for increased durability and reliability

Specifications

Brand Name Klein Tools Item Name Tool Bag Shoulder Strap Kit
Type Adjustable leather shoulder strap for Cat. Nos. 5102 and 5105 series canvas tool bags. Height 57-1/2 in
Width 1 in Depth 1/4 in
Material Leather Color Brown
Weight 12 oz For Use With 5102 and 5105 Series Canvas Tool Bags
Includes Leather Strap with Pad and Snap Hooks, Rings and Fasteners Standards California Proposition 65 Compliant
Application Fastening UPC 092644553530

Packages

1 - UNIT - 1