Abbotsford
KLN510818

KLEIN TOOLS 5108-18 Bag tool deluxe leather 18x7x8"

Price $454.73 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5108-18

Description

Rugged tool bag made of extra-heavy leather. Removable, padded shoulder strap. Three-ply bottom with steel studs. Retaining straps extend around bag for extra support.


Rugged tool bag made of extra-heavy leather

Removable, padded shoulder strap

Three-ply bottom

Steel studs for extra strength

Retaining straps extend around bag for extra support

Measures 18 x 8 x 7-Inch

Specifications

Brand Name Klein Tools Item Name Tool Bag
Type Deluxe, Extra Heavy-Duty, Rugged Height 8 in
Width 7 in Depth 18 in
Material Leather Color Brown
Weight 4.600 lb Includes Removable, Padded Shoulder Strap
Standards California Proposition 65 Warning UPC 092644553103

Packages

1 - UNIT - 1