Description
Same durability as klein 5416 series bull pin and bolt pouch. Durable 3 inch drawstring closing top prevents items from falling out of pouch at height. Pouch constructed of heavy-duty no. 4 canvas.
Specifications
| Brand Name | Klein Tools | Item Name | Bolt Bag |
| Type | Top Closing, Tunnel Loop | Height | 9 in |
| Width | 10 in | Depth | 5 in |
| Number of Pockets | 2 | Closure Type | Drawstring |
| Material | No. 4 Canvas | Color | Natural |
| Weight | 0.87 lb | For Use With | Up to 3 in Wide Belts |
| UPC | 092644552298 |
Packages
| 1 - UNIT - 1 |