Abbotsford
KLN5539BLU

KLEIN TOOLS 5539BLU Bag zipper canvas blue 10x3-1/2x8"

Price $25.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:5539BLU

Description

Constructed of no. 8 canvas with heavy-duty brass zipper and brass grommet. Convenient storage for wire nuts, connectors and other consumables. 10 inch long x 8 inch high x 3-1/2 inch wide bottom.


Brass grommet on tool pouch easily attaches to tool belt or clip

Zipper bag provides convenient storage for wire nuts, connectors and other consumables

10-Inch (25.4 cm) long x 8-Inch (20.3 cm) high x 3-1/2-Inch (8.9 cm) wide bottom

Constructed with tough No. 8 canvas for added durability

Blue coloring coordinates with popular wire nut color for easy identification

Specifications

Brand Name Klein Tools Item Name Zipper Bag
Type Heavy-Duty, Wide Bottom Height 8 in
Width 3-1/2 in Depth 10 in
Closure Type Zipper Material No. 8 Canvas/Brass
Color Blue Weight 0.240 lb
Standards California Proposition 65 Warning Application For Wire Nuts, Connectors and Other Consumables
UPC 092644552618

Packages

1 - UNIT - 1