Abbotsford
KLNVDV999200

KLEIN TOOLS VDV999-200 Replacement Remote for LAN Scout® Jr. 2 Continuity Tester

Price $20.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:VDV999-200
Documents Documents

Description

This replacement remote works with Klein's LAN Scout® Jr. 2 Data Cable Tester (Cat. No. VDV526-200). Tests RJ45 terminated data cables for Miswires, Open-Faults, Short -Faults, Cross-over and Shield. The remote stores securely in the tester body.


Replacement remote

Works with Klein's LAN Scout® Jr. 2 Cable Tester (Cat. No. VDV526-200)

Tests CAT5e and CAT6/6A cable

Used with Cat. No. VDV526-200 to detect Miswires, Open-Faults and Short-Faults, Cross-over, Pass and Shield

Specifications

Brand Name Klein Tools Item Name Remote
Type Replacement Material Plastic/Stamped Metal
Dimensions 1.1 in L x 1 in W x 1.1 in H For Use With VDV526-200 LAN Scout™ Jr. 2 Cable Tester
Application For Cable Testing UPC 092644583551

Packages

1 - UNIT - 1