Abbotsford
KLNKWHOSHIELD

KLEIN TOOLS KWHOSHIELD PHOENIX HELMET OUTER SHIELD 5-PACK

Price $47.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:KWHOSHIELD
Documents Documents

Description

Designed for the Klein Tools Phoenix Series™ Panoramic Welding Helmet (Cat. No. 60141), these clear outer shield replacements provide dependable protection against spatter, debris, and impact. The durable polycarbonate shields feature a snap-in, user-replaceable design for quick and easy installation. Includes a convenient 5-Pack to keep replacement shields readily available when needed.


Helps protect the welding lens from spatter, debris, and scratches

Impact-rated to ANSI Z87.1+ and CSA Z94.3 for reliable jobsite protection

Snap-in design for fast, tool-free installation

Durable, clear polycarbonate material designed for long-lasting performance and visibility

Includes five outer shield replacements for added convenience and reduced downtime

Clear outer shield replacement is compatible with Klein Tools Phoenix Series™ Panoramic Welding Helmet (Cat. No. 60141)

Specifications

Brand Name Klein Tools Item Name Phoenix™ Series Panoramic Welding Helmet Outer Shield, 5-Pack
Type Outer Shield Replacement Material Polycarbonate
Dimensions 8.42 in (L) x 4.53 in (W) x 5.33 in (H) For Use With Phoenix™ Series Panoramic Welding Helmet
Standards ANSI Z87.1+, CSA Z94.3 Application Protect ADF on Welding Helmet
UPC 092644605727

Packages

1 - UNIT - 1