Description
E-Z-CODEĀ® SMK series sleeve marker - The SMK type is a combination marker for cable and pipe marking. Installed quickly onto SMKH holder which is fastened with cable ties around the cable. Made of cadmium and silicone free rigid PVC.
Specifications
| Brand Name | Thomas & Betts | Sub Brand | EZ Code® |
| Item Name | Wire Marker Sleeve | Type | Closed Slotted, Plug-In, Roller-Shape, Symbol |
| Legend | = | Legend Color | Black |
| Background Color | Yellow | Material | PVC |
| Series/Model | SMK | Marker Height | 11.3 mm |
| For Use With | SMKH Holder | Application | For Cable and Pipe Marking |
| UPC | 786209914057 |
Packages
| 1 - UNIT - 1 |