Abbotsford
PANPSN16C

PANDUIT PSN16-C Pan-Term® PSN16-C Parallel Splice

Price $1.1001 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PSN16-C

Description

Panduit PSN16-C Nylon Insulated Parallel Splice

Specifications

Brand Name Panduit Sub Brand Pan-Term®
Voltage Rating 300 V Overall Length 0.75 in
Type Parallel, Insulated Barrel Type Seamless Tubular
Color Blue Finish Rust-Proof Plating, Vinyl Coated
Temperature Rating 221 °F Standards N/A
UPC 074983833023

Packages

500 - UNIT - (500)