Description
Copper C-crimp made of high conductivity copper. Acceptable for direct burial.
Specifications
| Brand Name | ABB | Sub Brand | Blackburn®, E-Z-Ground® |
| Item Name | C-Crimp Connector | Type | Compression Grounding |
| Conductor Size | #2 AWG | Material | Copper |
| Standards | UL E9809 Listed | Application | For Direct Burial |
| UPC | 783786124541 |
Packages
| 100 - UNIT - (100) |