Abbotsford
NSIGRP11500

NSI INDUSTRIES GRP-11500 POWERGRP CABLE TIE BLACK 11" 50LB (100PK)

Price $16.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NSI INDUSTRIES
Manufacturer #:GRP-11500

Description

The PowerGRP GRP-11500 100-Count Resealable Pack of Type 21S AH-2 Black-Colored General-Purpose Cable Ties are 11” long, with 50lb of tensile strength for professional applications. They’re made from polyamide 6,6 nylon, resulting in a high mechanical strength and a wide temperature range (-40 F to 185 F). Fasten these 11” cables ties around a wide range of equipment with a bundle diameter between .08” (2mm) to 2.99” (76mm), using the bent tips and serrated locking mechanism to form an effortless and secure grip. Designed for cable management in industrial applications and use in plenum spaces.


Adjustable Size 11†Cable ties securely fasten around wires, cables and other equipment in bundle diameters of .08†2mm) to 2.99†76mm)

General Purpose Reliable, compact general purpose cable ties rise to the challenge with 50lb 222N) tensile strength

Black Color Polyamide nylon 6,6 ties are durably strong and heat resistant between -40 F/-40 C and 185 F/85 C, in a neutral black color

GRP Strength These waterproof ties are UL Type 21S AH-2 rated, the perfect cable ties for use in general purpose or plenum environments

Professional Performance This 100PK of 11†(300mm) cable ties delivers the quality needed for cable management in a variety of applications

Packages

1 - UNIT - 1