Abbotsford
UNVIPC3635SSADF28KMCI1

UNIVIEW 5MP Tri-Guard Fixed Dual-light Turret Network Camera

Price $692.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:UNIVIEW TECHNOLOGIES
Manufacturer #:IPC3635SS-ADF28KMC-I1

Description

FEATURES:• High quality image with 5MP, 1/2.7"CMOS sensor• 5MP (2880*1620)@ 30/25(default)fps; 4MP (2560*1440)@ 30/25fps; 3MP (2304*1296) @30/25fps; 2MP (1920*1080) @30/25fps• Ultra 265, H.265, H.264, MJPEG• Intelligent perimeter protection, include cross line, intrusion, enter area, leave area detection• Based on target classification, smart intrusion prevention significantly reduce false alarm caused by leaves, birds and lights etc., accurately focus on human and, motor vehicle and non-motor vehicle• Intelligent People Flow Counting and Crowd Density Monitoring• Smart intrusion prevention with Color retrieval• Auto Scene Match (ASM)(Only WDR)• 130dB true WDR technology enables clear image in strong light scene• Support red & blue warning light• Support 9:16 Corridor Mode• Alarm:1 in/1 out, Audio: 1 in/1 out, Built-in Mic and Speaker• Smart IR, up to 30m (98.4 ft) IR distance• Supports 512 G Micro SD card

Specifications

Brand Name unv Item Name Network Camera
Type Fixed Dual-Light Turret, Tri-Guard Series PRIME II
Cable Type 5.5 mm Dia Coaxial Camera Size 5 MP
Camera Resolution 2880 x 1620 Main Stream, 1920 x 1080 Sub Stream, 720 x 576 Third Stream Camera Voltage 12 VDC
Lens Type Fixed Focal Length 2.8 x 4 mm
Format Ultra 265, H.265, H.264, MJPEG, G.711U, G.711A Hard Drive Size 512 GB
Standards CE Certified, FCC Approved, REACH Compliant, RoHS Compliant, UL Listed Application For Outdoor

Packages

1 - UNIT - 1