Abbotsford
ERFEF40277SMG

EUROFASE EF40277SMG 39-inch 4000W 277V EF40 Series Dual Element Electric Patio Heater, 316 Stainless Steel

Price $1,270.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EUROFASE INC.
Manufacturer #:EF40277SMG

Description

The EF40 is a 39-inch 4000 watt single-element heater designed to deliver powerful, even heat across an area of approximately 8 feet by 10 feet (80 sq.ft.). Perfect for larger patios, commercial terraces, and outdoor entertainment spaces, it ensures comfort in expansive environments.Recommended for installation at heights up to 10 feet, the EF40 combines broad heat distribution with sleek, minimalist styling that integrates effortlessly into any outdoor setting.Built for lasting use with precise heating capabilities, the EF40 balances functionality with aesthetics, providing reliable warmth and an elevated lifestyle experience year-round.

Specifications

Voltage Rating 277V Amperage Rating 14.4A
Series/Model EF40 Series Wattage 4000W
Housing Material 316 Stainless Steel Color/Finish Stainless Steel
Application For larger patios, commercial terraces, and outdoor entertainment spaces, it ensures comfort in expansive environments. Heating Area 80 Sq. Ft.

Packages

1 - UNIT - 1