Abbotsford
GEDTLC2412CCA

ABB TLC2412CCA 24/48 Circuit 65kA 125Amp 120/240VAC General Electric PowerMark™ Gold Single Phase Three-Wire Load Center

Price $222.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TLC2412CCA

Description

PowerMark™ Residential load center. Factory installed main lugs. 125 A, 120/240 VAC. Total 1-pole maximum space for 1 inch is 24 and 1/2 inch is 48. 1-phase, 3-wire. Indoor type-1 enclosure.

Specifications

Brand Name GE Sub Brand PowerMark Gold
Item Name Load Center Number of Circuits 24/48
Number of Spaces 48 Voltage Rating 120/240 VAC
Amperage Rating 125 A Interrupt Rating 65 kA
Phase 1 Enclosure Type Type 1 Indoor
Breaker Type Main Lug Wiring Configuration 3-Wire
Construction Copper Bus Bar Includes Cover, Door Kit
Standards CSA Certified Application For Service Entrance Equipment and Residential Use
UPC 783164402315

Packages

1 - UNIT - 1