Abbotsford
KLN23015

KLEIN TOOLS 23015 Shear Extended Handle 3-3/16 in L Nickel-Chrome

Price $110.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:23015

Description

Nickel chrome plating resists corrosion and rusting. Extended handle provides comfort and cutting leverage. Cuts belting, abrasive belting, heavy fabric, leather, upholstery and heavy carpet. Deep serrated blade for non-slip cutting action.


Scissors cut belting, abrasive belting, heavy fabric, leather, upholstery and heavy carpet

Extended handle on Blunt Shear provides comfort and cutting leverage

Adjustable bolt allows for tension control and deep serrated blade for non-slip cutting action

3-3/16-Inch (8.1 cm) cut length

Specifications

Brand Name Klein Tools Item Name Shear
Type Single Serrated Blunt Blade Overall Length 9-3/4 in
Blade Material Nickel chrome blade resists rust and corrosion Blade Finish Nickel-Chrome
Handle Type Extended Handle Handle Color Yellow
Cutting Edge Length 3-3/16 in Weight 0.940 lb
Application For Cuts Belting, Abrasive Belting, Heavy Fabric, Leather, Upholstery and Heavy Carpet and Non-Slip Cutting Action UPC 092644230158

Packages

1 - UNIT - 1