Description
The Quad-4 impact flip socket combines four SAE hex sizes in one color-coded socket. Access 3/4-Inch and 7/8-Inch hex sizes, then flip to use 13/16-Inch and 1-Inch. Spring-loaded action enables hands-free size changes. Multi-purpose adapter works with KNECT⢠(M) system for enhanced versatility.
Specifications
| Item Name | KNECT™ Quad-4 Heavy-Duty Impact Flip Socket, SAE, 2-Piece | Type | Impact Socket |
| Socket Size | 3/4'', 7/8'', 13/16'', 1'' | Drive Size | 3/8 inch |
| Overall Length | 3.5 cm | Material | Steel |
| Finish | Manganese Phosphate | Application | Driving and Fastening |
| UPC | 092644380136 |
Packages
| 1 - UNIT - 1 |