Abbotsford
mil48224165

MILWAUKEE 48-22-4165 100 Ft. Polyester Fish Tape with Non-Conductive Tip

Price $167.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-4165

Description

Milwaukee® polyester fish tapes feature a high flexibility tape for the easiest fishing. The triple strand design won't kink and delivers a more durable tape. A low friction case provides a smooth payout and easy rewind.


Easiest fishing, more durable tape

High flexibility tape for easier feeding

Triple strand design won't kink

High flexibility polyester tape

Triple strand design

Low friction case

100 Ft. length

Non conductive tip

Multi-position handle

Square inner grip

Specifications

Brand Name Milwaukee Item Name Fish Tape with Non-Conductive Tip
Length 100 ft Material Plastic
Color/Finish Black/Red UPC 045242533305

Packages

1 - UNIT - 1