Description
OIL/ACID/CHEMICAL RESISTANT NON SAGGING HIGH ADHESIVE GRAY EPOXY PATCH KIT WITH (2) MATERIAL TUBE; USED ON A80/D85 SERIES ENCLOSURE; HOFFMAN[R] BRAND; APPLICATION INSTRUCTION, MIXING STICK
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Epoxy Patch Kit | Type | General Accessories |
| Color | Aluminum/Black | Series | A80 |
| Material | Epoxy | Includes | Two Tubes of Material, Application Instructions and a Mixing Stick |
| Standards | RoHS Compliant | Application | For Sealing Rivets, Bolts, Metal Joints, Seams and Welds, Cement Cracks, Pipe Couplings, Joints and Tees |
| UPC | 783510920401 |
Packages
| 1 - UNIT - 1 |