Description
High performance lubricant for general electrical and utility applications. Temperature stable; does not liquefy and drop off after high temperatures. Compatible with most types of cable jackets, including low-density polyethylene. Superior clingability to coat wires and conduit evenly. Non-staining, slow-drying formula dries to a slippery film.
Specifications
| Brand Name | Klein Tools | Sub Brand | Premium Synthetic Wax® |
| Item Name | Pulling Lubricant | Container Size | 1 gal (US) |
| Container Type | Pail | Specific Gravity | 1 |
| Appearance | Viscous Gel | Color | Light Yellow |
| Vapor Pressure | 18 mm Hg at 72 °F | VOC | 0 g/l |
| Boiling Point | 212 °F | Freezing Point | -32 °F |
| pH Rating | 6.5 - 8 | Solubility in Water | Soluble |
| Vapor Density | 0.9 - 1.1 | Viscosity | 66000 - 94000 cP |
| Temperature Rating | 20 - 122 °F | Net Weight | 8.8 lb |
| Standards | cULus Listed | Application | For General Electrical and Utility |
| UPC | 092644510120 |
Packages
| 1 - UNIT - 1 |