×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
KLN51013

KLEIN TOOLS 51013 Wax synthetic premium bucket 5gal

Price $120.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:51013

Description

High performance lubricant for general electrical and utility applications. Temperature stable; does not liquefy and drop off after high temperatures. Compatible with most types of cable jackets, including low-density polyethylene. Superior clingability to coat wires and conduit evenly. Non-staining, slow-drying formula dries to a slippery film.

Specifications

Brand Name Klein Tools Item Name Premium Synthetic Wax
Type High Performance Container Size 5 gal
Container Type Bucket Temperature Rating 20 - 122 °F
Net Weight 44 lb For Use With Cable Jackets
Application For General Electrical and Utility Application UPC 092644510137

Packages

1 - UNIT - 1