Abbotsford
KLN51017

KLEIN TOOLS 51017 Lubricant POLYMER synthetic premium pail 1gal

Price $48.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:51017

Description

Excellent all purpose lubricant for electrical and telecommunications and data applications. Easy-to-apply gel clings instantly to the cable and allows for easy handling and application. Compatible with most types of cable jackets including polyethylene and semi-conducting jackets. Superior clingability to coat wires and conduit evenly. Clean, non-staining, slow drying formula.


Superior ''clingability'' to coat wires and conduit evenly

Clean, non-staining, slow drying formula

Temperature Use Range: 20°F to 140°F (-6°C to 60°C)

Specifications

Brand Name Klein Tools Item Name Premium Synthetic Wax
Type Excellent Container Size 1 gal
Container Type Bucket Temperature Rating 20 - 140 °F
Net Weight 8.8 lb For Use With Cable Jackets
Application For Electrical and Telecommunications and Data Applications UPC 092644510175

Packages

1 - UNIT - 1