Description
Excellent all purpose lubricant for electrical and telecommunications and data applications. Easy-to-apply gel clings instantly to the cable and allows for easy handling and application. Compatible with most types of cable jackets including polyethylene and semi-conducting jackets. Superior clingability to coat wires and conduit evenly. Clean, non-staining, slow drying formula.
Specifications
| Brand Name | Klein Tools | Item Name | Premium Synthetic Polymer Lubricant |
| Container Size | 5 gal (US) | Container Type | Bucket |
| Specific Gravity | 1.01 | Appearance | Gel |
| Color | Light Blue | Vapor Pressure | 18 mm Hg at 72 °F |
| VOC | 0 g/l | Boiling Point | 212 °F |
| Freezing Point | 32 °F | pH Rating | 6.5 - 8.5 |
| Vapor Density | 0.9 - 1.1 | Viscosity | 70000 - 110000 cPs at 10 r/min |
| Temperature Rating | 20 - 40 °F | Application | For All Purpose Lubricant For Electrical and Telecommunications and Cata Applications |
| UPC | 092644510182 |
Packages
| 1 - UNIT - 1 |