Description
High performance lubricant for general electrical and utility applications. Temperature stable; does not liquefy and drop off after high temperatures. Compatible with most types of cable, including low-density polyethylene. Superior clingability to coat wires and conduit evenly. Non-staining, slow-drying formula dries to a slippery film.
Specifications
| Brand Name | Klein Tools | Item Name | Premium Synthetic Wax |
| Type | High Performance | Container Size | 1 qt |
| Container Type | Squeeze Bottle | Temperature Rating | 20 - 122 °F |
| Net Weight | 13.5 lb | For Use With | Cable Jackets |
| Application | For General Electrical and Utility Application | UPC | 092644561177 |
Packages
| 1 - UNIT - 1 |