Abbotsford
IDI31387

IDEAL 31-387 CLEARGLIDE AEROSOL

Price $38.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-387

Description

The most popular wire lubricant for 20+ years is now available in a compact, no-mess aerosol spray. ClearGlide® Aerosol packs 4X the lubricant of one quart-sized ClearGlide bottle into a slim, tool bag–friendly can. Perfect for indoor and retrofit wire pulls, the advanced polymer-based formula expands into a no-mess foam that wipes clean from hands, clothes, and surfaces. Easily apply the spray using the built-in precision nozzle and applicator tube for 360° coverage — even in vertical or overhead conduit. Keep your jobsite clean, your tool bag light, and your wire pulls smooth with ClearGlide Aerosol.

Specifications

Brand Name Ideal Type Wire Pulling Lubricany
Container Size 19-Oz. Container Type Spray Can
Appearance Foam Lubricant Color Clear
Base Content Polymer-Based Formula Application Suitable for all electrical and datacom applications and is safe to use with all cable types
UPC 783250200573

Packages

6 - UNIT - (6)