Abbotsford
IDI31398

IDEAL 31-398 Yellow 77® Plus Wire Pulling Lubricant Lubricant 1 qt (US) Squeeze Bottle 40 - 100 °F

Price $23.27 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:31-398

Description

IDEAL Yellow 77® Plus Wire pulling lubricant is a wax-based formula offering superior lubricity due to the Rapid Glide™ polytetrafluoroethylene additive — great for tough pulls. It is safe to use with all cable types. It won't break down/separate after repeated exposure to freezing temperatures and dries to a thin, non-conductive film that won't clog conduit. Yellow 77® Plus has a creamy texture and clings to cable throughout long pulls. Apply conveniently and uniformly by hand or brush. It is a homogeneous blend that requires no mixing and forms surface coat to control evaporation, so it won't dry out. It is environmentally safe, non-toxic, non-flammable and non-corrosive for user safety. Lubricant remains stable in high temperature from 32°F to 190°F (0°C to 88°C). It comes in 1 qt squeeze bottle, 1-gallon bucket, and 5-gallon bucket. Lubricant is UL listed.


IDEAL Yellow 77 Plus Wire pulling lubricant is a wax-based formula offering superior lubricity due to the Rapid Glide polytetrafluoroethylene additive — great for tough pulls.

It is safe to use with all cable types.

It won't break down/separate after repeated exposure to freezing temperatures and dries to a thin, non-conductive film that won't clog conduit.

Yellow 77 Plus has a creamy texture and clings to cable throughout long pulls.

Apply conveniently and uniformly by hand or brush.

It is a homogeneous blend that requires no mixing and forms surface coat to control evaporation, so it won't dry out.

It is environmentally safe, non-toxic, non-flammable and non-corrosive for user safety.

Lubricant remains stable in high temperature from 32°F to 190°F (0°C to 88°C).

Specifications

Brand Name Ideal Sub Brand Yellow 77® Plus
Item Name Wire Pulling Lubricant Type Lubricant
Container Size 1 qt (US) Container Type Squeeze Bottle
Specific Gravity 0.93 Odor Slight
Appearance Cream VOC 2.6 g/l
Series/Model 31 Composition Polytetrafluoroethylene
Plastic Safe Yes Temperature Rating 40 - 100 °F
Environmental Conditions Non-Toxic, Non-Flammable and Non-Corrosive For Use With All Cable Types
Standards UL Listed Application For Wire Pulling and Tough Pulls
UPC 783250313983

Packages

12 - UNIT - (12)