Abbotsford
mil48224136

MILWAUKEE 48-22-4136 Wire & Cable Pulling Wax Lubricant

Price $20.91 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-22-4136

Description

The MILWAUKEE® Wire and Cable Pulling Wax Lubricant evenly clings to wires for easy long runs. The wire-pulling lubricant reduces friction for smooth pulling of wire and cable through conduit. The wax dries thin for less build-up on wires and in conduit. It is compatible with all cable types and remains stable from 32°F to 120°F.


Evenly Clings to Wires for Easy Long Runs

Reduces Friction for Smooth Pulling

Dries Thin for Less Build-up

For use with all Cable Types

Wax is Temperature Stable and does not Separate

Threaded Cap for Secure Storage

UL Listed - Test and certified to Wire Pulling Compound E535470

1 Qt. Squeeze Bottle

Made in USA

Specifications

Brand Name Milwaukee Tool Color Yellow
UPC 045242849253

Packages

6 - UNIT - (6)