Description
High-gloss enamel for general finishing of machinery and electrical apparatus. It has excellent outdoor durability and high resistance to transformer oils. It may be used on primed metal or wood surfaces.
Specifications
| Brand Name | Glyptal | Item Name | Enamel Spray Paint |
| Container Size | 1 gal (US) | Form | Liquid |
| Color | Gray | Coverage | 600 - 700 ft²/gal |
| Curing Time | 6 hr | Series | 1228 |
| Container Type | Can | Base Type | Aliphatic/Aromatic |
| Finish | High Gloss | Viscosity | 67 - 77 KU |
| Chemical Composition | 30 - 40% Petroleum Distillates, Hydrotreated Light, 5 - 10% Aliphatic Hydrocarbons (Stoddard) | VOC Content | 9.1 lb/gal |
| Odor/Scent | Solvent | Specific Gravity | 1.05 |
| Flash Point | 84 °F | Application Method | Brush, Roller, Spray |
| Applicable Materials | Metal, Wood | Application | For Machinery and Electrical Apparatus |
Packages
| 4 - UNIT - (4) |