Description
SPRAY CAN; ENAMEL; DESIGNLINE BEIGE; SIZE 12 OZ; USED ON A12/A12S/A80 SERIES ENCLOSURE
Specifications
| Brand Name | nVent Hoffman | Sub Brand | Hoffman |
| Item Name | Touch-Up Paint | Type | Corrosion Inhibitors |
| Container Size | 12 oz | Form | Liquid |
| Color | Beige | Container Type | Spray Can |
| Finish | Enamel | Chemical Composition | Acetone, Propane, Xylene, N-Butane, Titanium Dioxide, Ethylbenzene, Ethyl Ester |
| VOC Content | 43% | Odor/Scent | Solvent |
| Specific Gravity | 0.814 | Standards | RoHS Compliant |
| Application | For Enclosures and Panels | UPC | 783510504601 |
Packages
| 1 - UNIT - 1 |