Abbotsford
HOFATPHS61

HOFFMAN ATPHS61 Hoffman Spray Paint Corrosion Inhibitors ANSI 61 Gray 12 oz Spray Can

Price $54.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ATPHS61

Description

Touch-up paint, High solids ANSI 61 grey, For repair the finish of enclosures and panels, Furnished in 12-oz. spray cans.


⚠WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.

Furnished in 12-oz. spray cans

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Spray Paint Type Corrosion Inhibitors
Container Size 12 oz Form Liquid
Color ANSI 61 Gray Container Type Spray Can
Finish Alum/Black Chemical Composition Acetone, Propane, Xylene, N-Butane, Titanium Dioxide, Ethylbenzene, Ethyl Ester
VOC Content 0.4568 Odor/Scent Solvent
Specific Gravity 0.788 Standards RoHS Compliant
Application For Enclosures and Panels UPC 783510919900

Packages

1 - UNIT - 1