Abbotsford
HOFATPPY61

HOFFMAN ATPPY61 Hoffman Spray Paint Corrosion Inhibitors Gray 12 oz Spray Can

Price $52.63 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:HOFFMAN
Manufacturer #:ATPPY61

Description

Touch-up paint, ANSI 61 grey, For repair the finish of enclosures and panels, Furnished in 12-oz. spray cans.


Furnished in 12-oz. spray cans

Furnished in 12-oz. spray cans

Specifications

Brand Name nVent Hoffman Sub Brand Hoffman
Item Name Spray Paint Type Corrosion Inhibitors
Container Size 12 oz Form Liquid
Color Gray Container Type Spray Can
Finish Polyester Powder Coated Chemical Composition 30 - 36% Acetone, 15 - 21% Propane, Xylene, 5 - 8% N-Butane, 3 - 5% Titanium Dioxide, Ethylbenzene, 1 - 3% Ethyl Ester
VOC Content 0.4618 Odor/Scent Solvent
Specific Gravity 0.788 Flash Point < -18 °C
Standards RoHS Compliant Application For Enclosures and Panels
UPC 783510921002

Packages

1 - UNIT - 1