Abbotsford
MMMSJ35601X50

3M CANADA SJ3560-1X50 Hook DUAL LOCK clear 0.23in 1inx50yd

Price $869.75 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:SJ3560-1X50

Description

3M™ Dual Lock™ Reclosable fastener SJ3560 has a clear acrylic adhesive on the back of a clear polypropylene reclosable fastener with 250 stems per square inch and 0.23 inch engaged thickness and a closure life of 1000 times.Highest temperature performance of up 220°F and can be used indoors and outdoors. For use with metals (aluminium, stainless steel), glass and high surface energy plastics (acrylic, polycarbonate, ABS).

Specifications

Brand Name Dual Lock™ UPC 021200862823

Packages

2 - UNIT - (2)