Abbotsford
MMM808860X66

3M CANADA 60 mm x 66 mtr Construction Sheathing Tape 8088, Red

Price $22.82 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:8088-60X66

Description

3M™ Construction Sheathing Tape 8088 is an excellent (printed) sheathing tape designed for use as a closure system and vapour seal on all interior and exterior sheathing materials. CCMC approved 11362R.

Specifications

Brand Name 3M Item Name Construction Sheathing Tape
Type UV Resistant Length 66 m
Width 60 mm Material Polypropylene
Color Red UPC 051115318610

Packages

20 - UNIT - (20)