Abbotsford
MMM242X10

3M CANADA 24-2X10 Scotch® Electrical Shielding Tape 24, 2 in x 10 ft (50.8 mm x 3.05 m)

Price $136.71 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:3M CANADA
Manufacturer #:24-2X10

Description

The Scotch® Electrical Shielding Tape is an all-metal, flat, open-weave shielding mesh that is compatible with power cable insulations and all high-voltage splicing and terminating materials.

Specifications

Brand Name 3M Sub Brand Scotch®
Item Name Electrical Shielding Tape Type Premium Grade
Width 2 in Length 10 ft
Thickness 16 mil Backing Material Copper
Series/Model 24 Tensile Strength 22 lb/in
Temperature Rating 266 °F For Use With Power Cable Insulations and High Voltage Splicing/Terminating Materials
Standards RoHS 2011/65/EU Compliant UPC 051128572894

Packages

20 - UNIT - (20)